Single Handle Thermostatic Valve Trim in Cocoa Bronze with Polished Nickel
Charlotte® Single Handle Thermostatic Valve Trim in Cocoa Bronze with Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- For use with MultiChoice® Universal Rough
- Independent temperature and volume control
- RP74785 extension kit extends rough installation up to 1 3/4"
- Back-to-back installation capability
- Lifetime faucet and finish limited warranty for original purchaser
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016 Type T
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Charlotte®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Cocoa Bronze/Polished Nickel
- Diameter:
- 7-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 8.5 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-1/2 in
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- Yes
- Width:
- 7-1/2 in