This product requires certification to purchase.

Single Handle Lever in Matte Black

You last purchased this on
 
Delta Faucet

Stryke® Single Handle Lever in Matte Black

Brand image
You last purchased this on
 
Delta Faucet

Stryke® Single Handle Lever in Matte Black

  • Fast #
  • Part #DH550BL
  • Item #7794666
  • Manufacturer Part #H550BL
3.2 out of 5 Customer Rating
Handle

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 0 Available in Indianapolis, IN - Available in 1 store nearby
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use with Delta Stryke™ single handle bathroom faucets
  • Mounts to side of faucet
  • Red/blue indicators
  • Includes set screw
  • Includes allen wrench for easy installation
  • Matte Black cultivates a sophisticated air and coordinates flawlessly with most other fixtures and accents
  • Matte Black's bright tones are undeniably modern with a strong contrast
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Stryke®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Lever
Height:
3-3/8 in
IAPMO Listed:
No
Material:
Zinc
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Domestic
WaterSense Labeled:
No
Width:
1-43/100 in



Customers Also Bought
1–6 of 18 items
Part #DR10000UNWS
Item #2465296
4.1 out of 5 Customer Rating
Requires Certification
Part #DEP102157
Item #9797880
3.5 out of 5 Customer Rating
Requires Certification
Part #M200755
Item #9198604
4.4 out of 5 Customer Rating
Requires Certification
Part #DHL5385PNCO
Item #4243272
3.1 out of 5 Customer Rating
Requires Certification
Part #LIN111477
Item #7371133
4.2 out of 5 Customer Rating
Requires Certification
Part #REC81IWMB
Item #9377976
3.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DH559BL
Item #7794608
5 out of 5 Customer Rating
Requires Certification
Part #DH559RB
Item #8111711
5 out of 5 Customer Rating
Requires Certification
Part #DRP100370SS
Item #7797522
3.6 out of 5 Customer Rating
Requires Certification
Part #D77660BL
Item #7794499
4.6 out of 5 Customer Rating
Requires Certification
Part #DRP54870
Item #3985445
5 out of 5 Customer Rating
Requires Certification
Part #DH79
Item #437231
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing