This product requires certification to purchase.

120V Condensate Removal Pump with Variable Speed

You last purchased this on
 
DiversiTech®

ClearVue™ 120V Condensate Removal Pump with Variable Speed

Brand image
You last purchased this on
 
DiversiTech®

ClearVue™ 120V Condensate Removal Pump with Variable Speed

  • Fast #
  • Part #DIVIQP120
  • Item #4075966
  • Manufacturer Part #IQP-120
4.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Self cleaning feature detects when a drain line is partially or fully clogged, increasing the pressure in the drain line to clear the clog
  • The Floatless Sensor™ eliminates many of the mechanical problems associated with conventional condensate pumps
  • Reversible deck for more installation options
  • 22 ft maximum lift height
  • Translucent tank for easy and fast inspection
  • Built-in safety overflow switch with alarm and run contacts shuts the system down preventing overflow
  • LED and audible indicators confirm pump status
  • Removable check valve for easy cleaning
  • Four inlet holes
  • Requires Certification

Specifications

AMP:
1.9
Automatic Shut-Off:
Yes
Capacity:
0.5 gal
Collection:
ClearVue™
Cord Length:
6 ft
Depth:
12-1/4 in
Discharge:
3/8 in
Flow Rate:
1.6 gpm
Height:
6-7/10 in
Horsepower:
1/30 hp
Length:
11-4/5 in
Maximum Feet of Head:
22
Maximum Temperature:
160
Number of Holes:
4 Hole
Origin:
Global
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Application:
Furnaces
UL Listed:
No
Volts:
115V
Width:
5-9/10 in



Customers Also Bought
1–6 of 18 items
Part #PSCPV315WS
Item #10030968
3.2 out of 5 Customer Rating
Requires Certification
Part #DIVCPM115
Item #9209821
4.8 out of 5 Customer Rating
Requires Certification
Part #REC83887
Item #9548344
4.4 out of 5 Customer Rating
Requires Certification
Part #REC83909
Item #4383222
3.1 out of 5 Customer Rating
Requires Certification
Part #SAN044
Item #8205614
5 out of 5 Customer Rating
Requires Certification
Part #DIVCP22LP
Item #3756615
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DIVCVMINI
Item #4417452
3.4 out of 5 Customer Rating
Requires Certification
Part #DIVCPM115
Item #9209821
4.8 out of 5 Customer Rating
Requires Certification
Part #DIVCP22LP
Item #3756615
4 out of 5 Customer Rating
Requires Certification
Part #DIVQUIETMINIM
Item #9947429
5 out of 5 Customer Rating
Requires Certification
Part #DIVEP36363
Item #3998904
3.9 out of 5 Customer Rating
Requires Certification
Part #DIVMP4C
Item #1392035
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing