This product requires certification to purchase.

Thermostat for ABS200P1BB Oven

You last purchased this on
 
GE®

Thermostat for ABS200P1BB Oven

Brand image
You last purchased this on
 
GE®

Thermostat for ABS200P1BB Oven

  • Fast #
  • Part #GWB20K10026
  • Item #5152645
  • Manufacturer Part #WB20K10026
4.5 out of 5 Customer Rating

X Points
$79.25
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Oven range thermostat
  • Requires Certification

Specifications

Brand Model Compatibility:
ABS200P1BB Oven
Depth:
39 in
GSA Approved:
No
Height:
1-3/8 in
NSF Certified:
No
Product Type:
Thermostat
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Volts:
120V
Width:
2-1/2 in



Customers Also Bought
1–6 of 18 items
Part #R7881830
Item #4668931
4.4 out of 5 Customer Rating
Requires Certification
Part #EERWB20K10026
Item #7221367
4.5 out of 5 Customer Rating
Requires Certification
Part #FFFET1022UW
Item #7677802
4.4 out of 5 Customer Rating
Requires Certification
Part #FFFBD2420US
Item #7865215
4.1 out of 5 Customer Rating
Requires Certification
Part #FFFET1222UW
Item #7677844
5 out of 5 Customer Rating
Requires Certification
Part #FFCRG3062AS
Item #9305041
4.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #GGFP1528SNWW
Item #8027012
5 out of 5 Customer Rating
Requires Certification
Part #GWH41X10207
Item #4114119
3.8 out of 5 Customer Rating
Requires Certification
Part #GGFA28KITN
Item #8130733
4.2 out of 5 Customer Rating
Requires Certification
Part #GDSDR24F
Item #2453627
5 out of 5 Customer Rating
Requires Certification
Part #GXWFE
Item #8742554
5 out of 5 Customer Rating
Requires Certification
Part #GWX9X18
Item #1851417
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing