This product requires certification to purchase.

Stand

You last purchased this on
 
General Pipe Cleaners

Handy-Stand™ Stand

Brand image
You last purchased this on
 
General Pipe Cleaners

Handy-Stand™ Stand

  • Fast #
  • Part #GHST
  • Item #452198
  • Manufacturer Part #HST
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fits the Super-Vee®, Power-Vee®, and Handyelectric™
  • Turns General's® hand-held drain cleaners into countertop or floor machines
  • Convenient portable work stand for work in awkward places
  • Balanced carrier makes it easier to get to and from the job
  • Four-point base for increased stability
  • Power cord holder for fewer work obstructions
  • Lift handle doubles as a spare cartridge holder
  • Allows tool to be operated horizontally or vertically
  • Made in U.S.A.
  • Requires Certification

Specifications

Application:
Drain Cleaning
Brand Model Compatibility:
Super-Vee™, Power-Vee™, and Handyelectric™ Drain Cleaners
Collection:
Handy-Stand™
Color Finish Name:
Orange
Handle Type:
Grip
Height:
19 in
Length:
17-1/2 in
Material:
Steel
Width:
11-1/4 in



Customers Also Bought
1–6 of 18 items
Part #GSVF
Item #304031
5 out of 5 Customer Rating
Requires Certification
Part #G25HE1DH
Item #64661
5 out of 5 Customer Rating
Requires Certification
Part #R61718
Item #7737833
5 out of 5 Customer Rating
Requires Certification
Part #G2CG
Item #4320256
4.9 out of 5 Customer Rating
Requires Certification
Part #R98045
Item #370434
4 out of 5 Customer Rating
Requires Certification
Part #R64318
Item #8048642
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #GCABG
Item #4310371
4.6 out of 5 Customer Rating
Requires Certification
Part #GRSTU4
Item #1096496
5 out of 5 Customer Rating
Requires Certification
Part #G130790
Item #771987
3.8 out of 5 Customer Rating
Requires Certification
Part #G35HE2
Item #5336
5 out of 5 Customer Rating
Requires Certification
Part #G75EM2
Item #47162
5 out of 5 Customer Rating
Requires Certification
Part #GRTR1
Item #137038
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing