This product requires certification to purchase.

35 ft. x 3/8 in. Drain Snake

You last purchased this on
 
General Pipe Cleaners

Flexicore® 35 ft. x 3/8 in. Drain Snake

Brand image
You last purchased this on
 
General Pipe Cleaners

Flexicore® 35 ft. x 3/8 in. Drain Snake

  • Fast #
  • Part #G35HE2
  • Item #5336
  • Manufacturer Part #35HE2
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Heavy-gauge wire coiled tightly around 49-strand aircraft-type wire rope and heat treated
  • Features an unequalled strength and the right amount of flexibility
  • Carries a 1 year warranty against defect or breakage
  • Comes with female connector
  • Made in the USA
  • Requires Certification

Specifications

Application:
Drain Cleaning
Brand Model Compatibility:
Drain Rooter, Handylectric, Power-Vee, SV-B-WC Super-Vee™, SV-D Super-Vee™
Collection:
Flexicore®
Corded Cordless:
Corded
Diameter:
3/8 in
End Connection 1:
Female
End Connection 2:
Female
End Connections:
Female
Length:
35 ft
Product Type:
Drain Cable
Size:
3/8 in x 35 ft
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #GHECS
Item #11140
4.8 out of 5 Customer Rating
Requires Certification
Part #R31405
Item #36975
3.1 out of 5 Customer Rating
Requires Certification
Part #GMA2
Item #6649
4.8 out of 5 Customer Rating
Requires Certification
Part #G1CG
Item #4320251
5 out of 5 Customer Rating
Requires Certification
Part #R87582
Item #1675060
4.2 out of 5 Customer Rating
Requires Certification
Part #R59450
Item #377045
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G50HE1DH
Item #64662
3.5 out of 5 Customer Rating
Requires Certification
Part #G50HE1
Item #22730
5 out of 5 Customer Rating
Requires Certification
Part #G25HE1DH
Item #64661
5 out of 5 Customer Rating
Requires Certification
Part #G25HE2
Item #68638
4.2 out of 5 Customer Rating
Requires Certification
Part #GL25FL1
Item #2031142
5 out of 5 Customer Rating
Requires Certification
Part #G75EM3
Item #47333
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing