This product requires certification to purchase.

17 in. Drum

You last purchased this on
 
General Pipe Cleaners

Sewerooter T3™ 17 in. Drum

Brand image
You last purchased this on
 
General Pipe Cleaners

Sewerooter T3™ 17 in. Drum

  • Fast #
  • Part #GT34012
  • Item #4045286
  • Manufacturer Part #T3-401-2
5 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • New style complete drum
  • For use with Speedrooter 92(R)
  • Requires Certification

Documents


Specifications

Application:
Drain Cleaning
Brand Model Compatibility:
General Wire Spring T-3 Sewerooter
Collection:
Sewerooter T3™
Color Finish Name:
Orange
Height:
18 in
Length:
17 in
Material:
Steel
Product Type:
Drum
Width:
17 in



Customers Also Bought
1–6 of 18 items
Part #G2UC
Item #72345
3.2 out of 5 Customer Rating
Requires Certification
Part #R87582
Item #1675060
4.2 out of 5 Customer Rating
Requires Certification
Part #R64283
Item #7849845
3.2 out of 5 Customer Rating
Requires Certification
Part #M48532674
Item #7374327
4 out of 5 Customer Rating
Requires Certification
Part #R92515
Item #370072
4.8 out of 5 Customer Rating
Requires Certification
Part #R66593
Item #8255883
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G2UC
Item #72345
3.2 out of 5 Customer Rating
Requires Certification
Part #G75EM3
Item #47333
5 out of 5 Customer Rating
Requires Certification
Part #GHST
Item #452198
5 out of 5 Customer Rating
Requires Certification
Part #G25HE1
Item #40353
3.6 out of 5 Customer Rating
Requires Certification
Part #G25HE1DDH
Item #1134480
3.8 out of 5 Customer Rating
Requires Certification
Part #G75EM2
Item #47162
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing