This product requires certification to purchase.

21-15/18 in. Towel Bar in StarLight Chrome

You last purchased this on
 
GROHE

Essentials Cube 21-15/18 in. Towel Bar in StarLight Chrome

Brand image
You last purchased this on
 
GROHE

Essentials Cube 21-15/18 in. Towel Bar in StarLight Chrome

  • Fast #
  • Part #G40509001
  • Item #7008289
  • Manufacturer Part #40509001
4.1 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • GROHE StarLight®
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Essentials Cube
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
2-3/8 in
Hardware Included:
Yes
Height:
1-5/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
21-15/18 in
Material:
Metal
Mount Type:
Concealed, Wall
NSF Certified:
Yes
Number of Bars:
1
Projection:
2-3/8 in
Width:
23-5/8 in



Customers Also Bought
1–6 of 18 items
Part #G40623001
Item #7008511
4.9 out of 5 Customer Rating
Requires Certification
Part #G19458003
Item #9627765
3.9 out of 5 Customer Rating
Requires Certification
Part #ABH36074ORB
Item #9631045
4.5 out of 5 Customer Rating
Requires Certification
Part #ABH36051MB
Item #9631130
5 out of 5 Customer Rating
Requires Certification
Part #G41039000
Item #9297102
3.7 out of 5 Customer Rating
Requires Certification
Part #H41747000
Item #9562389
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G40778001
Item #7008401
5 out of 5 Customer Rating
Requires Certification
Part #G40777001
Item #7008369
4 out of 5 Customer Rating
Requires Certification
Part #G40510001
Item #7008366
3.7 out of 5 Customer Rating
Requires Certification
Part #G40623001
Item #7008511
4.9 out of 5 Customer Rating
Requires Certification
Part #G40511001
Item #7008386
5 out of 5 Customer Rating
Requires Certification
Part #G40386001
Item #7008735
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing