This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet in Polished Nickel

You last purchased this on
 
GROHE

Essence New Single Handle Pull Out Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #G30271BE0
  • Item #8016559
  • Manufacturer Part #30271BE0
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Essence New Single Handle Pull Out Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #G30271BE0
  • Item #8016559
  • Manufacturer Part #30271BE0
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • GROHE SilkMove - advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • GROHE StarLight - a flawless, robust, long-lasting designed to be extremely resistant to dirt and scratches
  • Dual spray with toggle function: switches between regular water flow and spray without turning off the water
  • 360 degree Swivel radius
  • Weight operated pull-back mechanism for hose
  • Integrated temperature limiter - can be set to conserve hot water or to prevent scalding
  • Adjustable flow rate limiter
  • Single lever handle
  • Forward rotating lever to prevent backsplash interference
  • GROHE QuickFix® Plus installation system
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Essence New
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection:
Compression
Faucet Connection Size:
6/16 in
Faucet Height:
13-11/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
Handle Type:
Lever
Kitchen Faucet Type:
Pull Out, Monoblock
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/8 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
12-3/8 in
Spout Reach:
8-31/500 in
Spout Swivel:
360°
Spout Type:
Swivel