This product requires certification to purchase.

8-1/2 in. Shower Shelf in White

You last purchased this on
 
GROHE

Euphoria® 8-1/2 in. Shower Shelf in White

Brand image
You last purchased this on
 
GROHE

Euphoria® 8-1/2 in. Shower Shelf in White

  • Fast #
  • Part #G26362LN1
  • Item #9500192
  • Manufacturer Part #26362LN1
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Convenient size holds bottles and soaps
  • Requires Certification

Documents


Specifications

Collection:
Euphoria®
Color Finish Category:
Whites
Color Finish Name:
White
Installation Type:
Wall Mount
Length:
8-1/16 in
Material:
Plastic
Material Type:
Acrylic



Customers Also Bought
1–6 of 18 items
Part #K97629-NA
Item #5070584
5 out of 5 Customer Rating
Requires Certification
Part #G27492000
Item #4137585
4 out of 5 Customer Rating
Requires Certification
Part #G40778001
Item #7008401
5 out of 5 Customer Rating
Requires Certification
Part #D41516SS
Item #4783711
4.8 out of 5 Customer Rating
Requires Certification
Part #K97621-BL
Item #9622324
4.5 out of 5 Customer Rating
Requires Certification
Part #G28505SN
Item #2914345
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G27239EN0
Item #3918957
3.9 out of 5 Customer Rating
Requires Certification
Part #G26726000
Item #9500194
4.5 out of 5 Customer Rating
Requires Certification
Part #G26128002
Item #9500193
3.4 out of 5 Customer Rating
Requires Certification
Part #G27891000
Item #4321097
5 out of 5 Customer Rating
Requires Certification
Part #G27892000
Item #4321242
3.5 out of 5 Customer Rating
Requires Certification
Part #G278922430
Item #10120788
3.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing