This product requires certification to purchase.

Shower Rail in StarLight® Chrome

You last purchased this on
 
GROHE

Euphoria® Shower Rail in StarLight® Chrome

Brand image
You last purchased this on
 
GROHE

Euphoria® Shower Rail in StarLight® Chrome

  • Fast #
  • Part #G27500000
  • Item #4321294
  • Manufacturer Part #27500000
4.2 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 36" Shower Bar
  • GROHE StarLight®
  • Adjustable height shower bar
  • Swivel hand shower holder
  • Bar diameter 7?8"
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Euphoria®
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
3-47/250 in
Height:
36-1/4 in
Hose Included:
No
IAPMO Listed:
No
NSF Certified:
Yes
Slide Bar Height:
36-1/4 in



Customers Also Bought
1–6 of 18 items
Part #H04369000
Item #4384847
5 out of 5 Customer Rating
Requires Certification
Part #G27575002
Item #7560709
4.1 out of 5 Customer Rating
Requires Certification
Part #PP62419BN
Item #9115364
5 out of 5 Customer Rating
Requires Certification
Part #R366PN
Item #7880850
3.3 out of 5 Customer Rating
Requires Certification
Part #H24111671
Item #9793028
5 out of 5 Customer Rating
Requires Certification
Part #MOE198020
Item #8154608
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G27499000
Item #4321141
4.3 out of 5 Customer Rating
Requires Certification
Part #G26420000
Item #7346636
5 out of 5 Customer Rating
Requires Certification
Part #G27892000
Item #4321242
3.5 out of 5 Customer Rating
Requires Certification
Part #G278922430
Item #10120788
3.2 out of 5 Customer Rating
Requires Certification
Part #G27239EN0
Item #3918957
3.9 out of 5 Customer Rating
Requires Certification
Part #G26726EN0
Item #9500185
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing