This product requires certification to purchase.

9 in. Shower Arm Brushed Nickel

You last purchased this on
 
Hansgrohe

Raindance 9 in. Shower Arm Brushed Nickel

Brand image
You last purchased this on
 
Hansgrohe

Raindance 9 in. Shower Arm Brushed Nickel

  • Fast #
  • Part #H27422821
  • Item #2173626
  • Manufacturer Part #27422821
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes escutcheon plate
  • Bend 90°
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Collection:
Raindance
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
9 in
Diameter:
2.5 in
Faucet Part Type:
Shower Arm
Fits Brand:
Hansgrohe
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
3 in
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Length:
9 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
WaterSense Labeled:
No
Width:
2-3/8 in



Customers Also Bought
1–6 of 18 items
Part #H27458003
Item #1603298
5 out of 5 Customer Rating
Requires Certification
Part #D54810PK
Item #9623177
5 out of 5 Customer Rating
Requires Certification
Part #K21265-L-BL
Item #9293483
5 out of 5 Customer Rating
Requires Certification
Part #H27412821
Item #3618662
5 out of 5 Customer Rating
Requires Certification
Part #H27413001
Item #1918656
3.3 out of 5 Customer Rating
Requires Certification
Part #K27422-CP
Item #9751827
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #H27412821
Item #3618662
5 out of 5 Customer Rating
Requires Certification
Part #H27413001
Item #1918656
3.3 out of 5 Customer Rating
Requires Certification
Part #H06476000
Item #3002663
5 out of 5 Customer Rating
Requires Certification
Part #H27411823
Item #1683540
3.4 out of 5 Customer Rating
Requires Certification
Part #H28331000
Item #2471661
3.4 out of 5 Customer Rating
Requires Certification
Part #H04731670
Item #8846196
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing