This product requires certification to purchase.

1H Programmable Thermostat

You last purchased this on
 
Honeywell Home

LineVoltPRO™ 8000 1H Programmable Thermostat

Brand image
You last purchased this on
 
Honeywell Home

LineVoltPRO™ 8000 1H Programmable Thermostat

  • Fast #
  • Part #HTL8230A1003
  • Item #2355680
  • Manufacturer Part #TL8230A1003
5 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Double pole line voltage thermostat for electric baseboards, convectors and fan forced heaters (resistive rated loads)
  • 7 day programmable - maintain the pre-set program schedule for up to 20% energy savings, or modify the schedule to fit your lifestyle
  • Electronic temperature control - precision of +/-1 F saves up to an additional 10% on heating bills
  • Large, clear, backlit display - easy to read in various lighting conditions
  • Soundproofed for quiet operation - reduces the clicking noise commonly heard with conventional thermostats
  • On/off or on/standby switch allows you to turn the thermostat off at the end of the heating season
  • Early start function ensures programmed temperature is reached by the programmed time
  • Heating indicator - at a glance confirmation that the heat is on
  • Maintenance-free - no batteries required
  • Requires Certification
  • Green


Specifications

AMP:
15
Application:
Residential, Electric Heating, Conventional System
Collection:
LineVoltPRO™ 8000
Color Finish Category:
Whites
Color Finish Name:
Premier White®
Depth:
7/8 in
Display Type:
Digital
Height:
4-7/8 in
Maximum Temperature:
86
Minimum Temperature:
40
Origin:
Global
Power Source:
Hardwired
Programmability:
Programmable
Smart Home Enabled:
No
Stages:
1H
Temperature Range:
40 to 86 Deg F
Touch Screen:
No
Volts:
208/240V
Watts:
3600 W
Width:
2-3/4 in



Customers Also Bought
1–6 of 18 items
Part #HT87N1026
Item #2923708
4.8 out of 5 Customer Rating
Requires Certification
Part #HTL8100A1008
Item #3784862
5 out of 5 Customer Rating
Requires Certification
Part #H50007298001
Item #7071885
3.3 out of 5 Customer Rating
Requires Certification
Part #HTH106
Item #2475517
4.8 out of 5 Customer Rating
Requires Certification
Part #HTL7235A1003
Item #2355691
4.8 out of 5 Customer Rating
Requires Certification
Part #HTH8320R1003
Item #4511065
4.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #HTH1100DV1000
Item #4702903
4.2 out of 5 Customer Rating
Requires Certification
Part #HT87N1000
Item #2923707
3.7 out of 5 Customer Rating
Requires Certification
Part #HT822K1000
Item #3080295
3.4 out of 5 Customer Rating
Requires Certification
Part #HYTH8321R1002
Item #4919675
5 out of 5 Customer Rating
Requires Certification
Part #HTH6320ZW2007
Item #10003040
5 out of 5 Customer Rating
Requires Certification
Part #HTH5320R1002
Item #3643423
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing