This product requires certification to purchase.

1/4 x 3-1/2 in. Brass Closet Bolt

You last purchased this on
 
Jones Stephens

1/4 x 3-1/2 in. Brass Closet Bolt

Brand image
You last purchased this on
 
Jones Stephens

1/4 x 3-1/2 in. Brass Closet Bolt

  • Fast #
  • Part #JC02822
  • Item #3706836
  • Manufacturer Part #C02822
4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Diameter:
1/4 in
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Length:
3-1/2 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
1/4 in
UL Listed:
No
WaterSense Labeled:
No
Width:
1/2 in



Customers Also Bought
1–6 of 18 items
Part #JC85000
Item #1592145
3.4 out of 5 Customer Rating
Requires Certification
Part #PFC2110RWLA
Item #4030287
3.1 out of 5 Customer Rating
Requires Certification
Part #DRP5649
Item #43305
3.6 out of 5 Customer Rating
Requires Certification
Part #PF1092
Item #308354
5 out of 5 Customer Rating
Requires Certification
Part #JB05932LF
Item #7825120
4.2 out of 5 Customer Rating
Requires Certification
Part #FNWX10PF
Item #4707251
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JC02005
Item #1354982
5 out of 5 Customer Rating
Requires Certification
Part #JC02999
Item #3705465
3.7 out of 5 Customer Rating
Requires Certification
Part #JC200PHB
Item #8036889
3.9 out of 5 Customer Rating
Requires Certification
Part #JC02050
Item #2254272
3.1 out of 5 Customer Rating
Requires Certification
Part #JC02031
Item #1137246
3.1 out of 5 Customer Rating
Requires Certification
Part #JC02015
Item #2476196
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing