This product requires certification to purchase.

5/16 x 2-1/4 in. Brass and Zinc Plated Closet Bolt

You last purchased this on
 
Jones Stephens

5/16 x 2-1/4 in. Brass and Zinc Plated Closet Bolt

Brand image
You last purchased this on
 
Jones Stephens

5/16 x 2-1/4 in. Brass and Zinc Plated Closet Bolt

  • Fast #
  • Part #JC02004
  • Item #1354981
  • Manufacturer Part #C02004
4.8 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Zinc plated washers and nuts
  • Packed with acorn nuts and washers
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Diameter:
5/16 in
Fitting Size 1:
5/16 in
Fitting Sizes:
5/16 in
Length:
2-1/4 in
Material:
Brass Plated
Size:
5/16 in
UL Listed:
No
WaterSense Labeled:
No
Width:
2-1/5 in



Customers Also Bought
1–6 of 18 items
Part #F7110
Item #1350757
4.5 out of 5 Customer Rating
Requires Certification
Part #PFC44A10
Item #292410
3.7 out of 5 Customer Rating
Requires Certification
Part #JC03277
Item #9781439
5 out of 5 Customer Rating
Requires Certification
Part #S4402W
Item #5079494
5 out of 5 Customer Rating
Requires Certification
Part #PFBCBS
Item #4377529
4.4 out of 5 Customer Rating
Requires Certification
Part #JC04051
Item #8036820
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JC02864
Item #3708142
4.2 out of 5 Customer Rating
Requires Certification
Part #JC03273
Item #8036857
4.4 out of 5 Customer Rating
Requires Certification
Part #JC03280
Item #3002632
4.3 out of 5 Customer Rating
Requires Certification
Part #JC03271
Item #3706954
4.1 out of 5 Customer Rating
Requires Certification
Part #JC02998
Item #2475747
3.3 out of 5 Customer Rating
Requires Certification
Part #JC02100L
Item #8036908
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing