Toilet Tissue Holder in White
Toilet Tissue Holder in White
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- White
- High-impact plastic for long life
- Spring loaded for easy paper changing
- 5/8" ends to fit most posts and most toilet tissue holders
- Easy to install
- Carded
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 1 in
- IAPMO Listed:
- No
- Length:
- 7-1/2 in
- Material:
- Plastic
- NSF Certified:
- No
- Pivoting:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 3-5/8 in