This product requires certification to purchase.

1-Light Medium E-26 Base Incandescent Pendant in Brushed Nickel

You last purchased this on
 
Kichler Lighting

Avery 1-Light Medium E-26 Base Incandescent Pendant in Brushed Nickel

Brand image
You last purchased this on
 
Kichler Lighting

Avery 1-Light Medium E-26 Base Incandescent Pendant in Brushed Nickel

  • Fast #
  • Part #KK43851NI
  • Item #7172427
  • Manufacturer Part #43851NI
3.7 out of 5 Customer Rating
8-3/4 in. 1-Light Mini Pendant

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Chrome/Olde Bronze/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: CLEAR SEEDED
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Avery
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
8-1/4 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear Seeded
Height:
8-3/4 in
Installation Type:
Cord Hung
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Glass
Number of Lights:
1
UL Listed:
No
Volts:
120V
Watts:
100 W
Width:
8-1/4 in



Customers Also Bought
1–6 of 18 items
Part #KK52152BK
Item #8130135
3.8 out of 5 Customer Rating
Requires Certification
Part #KK43850NI
Item #7101022
5 out of 5 Customer Rating
Requires Certification
Part #KK42141NICS
Item #4820776
4.1 out of 5 Customer Rating
Requires Certification
Part #KK43996NI
Item #7281842
5 out of 5 Customer Rating
Requires Certification
Part #KK44032NI
Item #7554406
4.8 out of 5 Customer Rating
Requires Certification
Part #KK43853NI
Item #7172074
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #KK43853BK
Item #10161299
5 out of 5 Customer Rating
Requires Certification
Part #KK45974BK
Item #10161303
4 out of 5 Customer Rating
Requires Certification
Part #KK42122BK
Item #8129813
5 out of 5 Customer Rating
Requires Certification
Part #KK52419BKLED
Item #9280673
5 out of 5 Customer Rating
Requires Certification
Part #KK42141NICS
Item #4820776
4.1 out of 5 Customer Rating
Requires Certification
Part #KK42046OZ
Item #4445875
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing