2700K 15W 1-Light Ceiling Light Fixture in White
Downlight Gen I 2700K 15W 1-Light Ceiling Light Fixture in White
Frequently Purchased Together
Product Details
Product Details
- Crafted from steel
- Comes with a textured plastic shade
- Includes 15 watt Integrated LED lighting
- Capable of being dimmed
- CSA rated for wet locations
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Average Life:
- 4.6 yr
- CSA Certified:
- Yes
- Collection:
- Downlight Gen I
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 2700
- Depth:
- 7-1/2 in
- Diameter:
- 7-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 1-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Utility
- Lumens:
- 850
- Material:
- Steel
- Number Of Hours:
- 40000 h
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 15 W
- Width:
- 7-1/2 in