Call for Pricing
Call for Pricing
This product requires certification to purchase.
1000ml Alcohol Free Foam Hand Sanitizer 6 Pack
You last purchased this on
Kimberly Clark
Scott® Essential™ 1000ml Alcohol Free Foam Hand Sanitizer 6 Pack
slide 1
slide 1
You last purchased this on
Kimberly Clark
Scott® Essential™ 1000ml Alcohol Free Foam Hand Sanitizer 6 Pack
- Fast #
- Part #MMRK12977
- Item #7164551
- Manufacturer Part #12977
5 out of 5 Customer Rating
X
Points
Call for Pricing
Call for Pricing
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
-
Pick Up: Not available
-
Shipping: Not available
Purchase history
Kimberly Clark
Scott® Essential™
1000ml Alcohol Free Foam Hand Sanitizer 6 Pack
12977
Order #
Order Date
Job Name
My PO#
Product Details
Product Details
- Kleenex® alcohol free foam hand sanitizer is a broad-spectrum, alcohol-free hand sanitizer, which kills 99.99% of the most common disease-causing germs like bacteria in just 15 seconds
- Free of alcohol, fragrance and dyes, so you can feel comfortable using it for sensitive groups (like for children in schools and in medical institutions)
- No rinse Kleenex® alcohol free hand sanitizer contains moisturizers and conditioners, so it's non-drying and gentle with a luxurious foaming consistency
- Non-flammable hand sanitizer
-
Requires Certification
Specifications
- Application:
- Sanitizing
- Collection:
- Scott® Essential™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- No
- Package Quantity:
- Pack of 2
- Product Type:
- Foaming Hand Sanitizer
- Size:
- 1000 mL
Customers Also Bought
1–6 of 18 items
Part #G911802
Item #9548190
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G777902
Item #7445366
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G365912
Item #4440999
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G775302
Item #7445353
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SGSNT
Item #8511541
4.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G42334
Item #7481367
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G190502
Item #7104401
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #H45333
Item #353004
3.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G190402
Item #7481200
4.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #N2080802
Item #7777970
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #N418575
Item #4330133
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #N9160
Item #9505905
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SIFC1TF
Item #7775891
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G965124
Item #526230
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G130403
Item #7482371
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #S5160S1
Item #7007557
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G416308
Item #8927800
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G921702
Item #7934719
4.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
You May Also Like
1–6 of 18 items
Part #KIM91590
Item #7514827
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K75130
Item #2346654
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KIM21272
Item #4441218
3.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KC01890
Item #7459587
3.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K54015
Item #8116683
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K41048CA
Item #8116689
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KC09996
Item #7459510
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K09905
Item #2169729
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K01701
Item #7165229
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K12891
Item #8116678
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K09021
Item #2153395
4.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K09512
Item #5051819
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K21270
Item #8116705
4.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K09996
Item #6567209
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KIM21340
Item #5051866
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K13964
Item #7796641
4.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K21606
Item #177541
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K12889CA
Item #8116694
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing