This product requires certification to purchase.

Closet Seat Cover Dispenser in Stainless Steel

You last purchased this on
 
Kimberly Clark

Closet Seat Cover Dispenser in Stainless Steel

Brand image
You last purchased this on
 
Kimberly Clark

Closet Seat Cover Dispenser in Stainless Steel

  • Fast #
  • Part #K09512
  • Item #5051819
  • Manufacturer Part #09512
5 out of 5 Customer Rating

X Points
Color Finish Name: Silver Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Compatible with two boxes of Scott®Personal Seats
  • The black unit manually dispenses via a center-located lever
  • Toilet seat covers are fully enclosed for sanitation
  • Built-in lock helps reduce pilferage
  • Requires Certification

Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Height:
2-1/2 in
Installation Type:
Wall Mount
Length:
16-3/5 in
Material:
Stainless Steel
Width:
12-33/100 in


Customers Also Bought
1–6 of 18 items
Part #K09606
Item #5051840
5 out of 5 Customer Rating
Requires Certification
Part #BB38032
Item #4100968
4.5 out of 5 Customer Rating
Requires Certification
Part #G191904
Item #4712577
4 out of 5 Customer Rating
Requires Certification
Part #B221
Item #1195479
3.3 out of 5 Customer Rating
Requires Certification
Part #G56620
Item #5053026
3.8 out of 5 Customer Rating
Requires Certification
Part #B270
Item #1254048
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 17 items
Part #K09996
Item #6567209
5 out of 5 Customer Rating
Requires Certification
Part #KC09996
Item #7459510
4.8 out of 5 Customer Rating
Requires Certification
Part #K09905
Item #2169729
3.3 out of 5 Customer Rating
Requires Certification
Part #K09021
Item #2153395
4.5 out of 5 Customer Rating
Requires Certification
Part #K21270
Item #8116705
4.5 out of 5 Customer Rating
Requires Certification
Part #K21606
Item #177541
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing