This product requires certification to purchase.

Non-Diverter Tub Spout in Polished Chrome

You last purchased this on
 
KOHLER

Buckley™ Non-Diverter Tub Spout in Polished Chrome

Brand image
You last purchased this on
 
KOHLER

Buckley™ Non-Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #K35936-CP
  • Item #10361230
  • Manufacturer Part #35936-CP
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 6-3/8 in (162 mm) non-diverter bath spout with slip-fit connection
  • Coordinates with other products in the Buckley collection
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Buckley™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
7-1/8 in
Faucet Part Type:
Tub Spout
Height:
2-9/16 in
Installation Type:
Wall Mount
Length:
7-1/8 in
Material:
Metal
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Reach:
7-1/8 in
Tub Spout Reach:
7-1/8 in
WaterSense Labeled:
No
Width:
2-9/16 in



Customers Also Bought
1–6 of 18 items
Part #K7395-BL
Item #8357640
4 out of 5 Customer Rating
Requires Certification
Part #D9110DST
Item #9878223
3.6 out of 5 Customer Rating
Requires Certification
Part #K528-PM-NA
Item #7780754
5 out of 5 Customer Rating
Requires Certification
Part #K28210-NA
Item #9690812
5 out of 5 Customer Rating
Requires Certification
Part #K28214-BL
Item #9690881
5 out of 5 Customer Rating
Requires Certification
Part #G35117000
Item #10067494
4.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K35935-BN
Item #10361226
3.6 out of 5 Customer Rating
Requires Certification
Part #K98348-CP
Item #4812527
5 out of 5 Customer Rating
Requires Certification
Part #K97021-CP
Item #8357857
5 out of 5 Customer Rating
Requires Certification
Part #K14427-CP
Item #1694784
3.6 out of 5 Customer Rating
Requires Certification
Part #K98347-BL
Item #9030775
4.8 out of 5 Customer Rating
Requires Certification
Part #K11830-NA
Item #3775071
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing