This product requires certification to purchase.

Supply Elbow in Polished Chrome

You last purchased this on
 
KOHLER

Loure® Supply Elbow in Polished Chrome

Brand image
You last purchased this on
 
KOHLER

Loure® Supply Elbow in Polished Chrome

  • Fast #
  • Part #K22175-CP
  • Item #7729923
  • Manufacturer Part #22175-CP
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes an integrated check valve for backflow prevention
  • Hand shower and hose not included
  • Solid brass construction built to last
  • Coordinates with Loure faucets and accessories
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Loure®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1-15/16 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Supply Elbow
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-1/2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
2-1/2 in
Material:
Brass
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
2-1/2 in



Customers Also Bought
1–6 of 18 items
Part #K975-CP
Item #2489497
5 out of 5 Customer Rating
Requires Certification
Part #K22175-SN
Item #7729932
3.6 out of 5 Customer Rating
Requires Certification
Part #K22174-SN
Item #7730074
4.5 out of 5 Customer Rating
Requires Certification
Part #K98351-BN
Item #4813282
4.5 out of 5 Customer Rating
Requires Certification
Part #K10599-BN
Item #2965084
4.1 out of 5 Customer Rating
Requires Certification
Part #K72796-SN
Item #4669182
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K14791-BL
Item #9297928
4.3 out of 5 Customer Rating
Requires Certification
Part #K14790-BL
Item #9297930
3.6 out of 5 Customer Rating
Requires Certification
Part #K14679-CP
Item #4082223
3.8 out of 5 Customer Rating
Requires Certification
Part #K14790-CP
Item #4053201
3.2 out of 5 Customer Rating
Requires Certification
Part #K14791-CP
Item #4053153
3.8 out of 5 Customer Rating
Requires Certification
Part #K22175-SN
Item #7729932
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing