This product requires certification to purchase.

12 in. Towel Bar in Polished Chrome

You last purchased this on
 
KOHLER

Elate® 12 in. Towel Bar in Polished Chrome

Brand image
You last purchased this on
 
KOHLER

Elate® 12 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #K27288-CP
  • Item #7533350
  • Manufacturer Part #27288-CP
5 out of 5 Customer Rating
12 in. Towel Bar

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Made of premium metal construction
  • Easy installation to update your bathroom in a day
  • Modern design to fit your space or match to the Elate faucet
  • KOHLER finishes resist corrosion and tarnish
  • Installation hardware included
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Elate®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-3/4 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
12 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Width:
12 in



Customers Also Bought
1–6 of 18 items
Part #MBP1803BL
Item #7922994
3.9 out of 5 Customer Rating
Requires Certification
Part #K27292-BN
Item #7870533
4 out of 5 Customer Rating
Requires Certification
Part #K27286-CP
Item #7491771
3.3 out of 5 Customer Rating
Requires Certification
Part #K99006-NA
Item #4554778
4.7 out of 5 Customer Rating
Requires Certification
Part #K73060-3-CP
Item #7169912
5 out of 5 Customer Rating
Requires Certification
Part #H15862001
Item #9301892
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K27291-BN
Item #7870534
4.1 out of 5 Customer Rating
Requires Certification
Part #K27288-2MB
Item #9274128
4 out of 5 Customer Rating
Requires Certification
Part #K27287-BN
Item #7870538
5 out of 5 Customer Rating
Requires Certification
Part #K27287-BL
Item #9198333
3.3 out of 5 Customer Rating
Requires Certification
Part #K27286-CP
Item #7491771
3.3 out of 5 Customer Rating
Requires Certification
Part #K27287-2MB
Item #9274056
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing