This product requires certification to purchase.

Vertical Tissue Holder in Vibrant® Brushed Moderne Brass

You last purchased this on
 
KOHLER

Parallel™ Vertical Tissue Holder in Vibrant® Brushed Moderne Brass

Brand image
You last purchased this on
 
KOHLER

Parallel™ Vertical Tissue Holder in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K23527-2MB
  • Item #9273804
  • Manufacturer Part #23527-2MB
4 out of 5 Customer Rating
Vertical Tissue Holder in Vibrant® Brushed Moderne Brass

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Vertical holder makes changing toilet paper quick and simple
  • Coordinates with other products in the Parallel collection
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Parallel™
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Brushed Moderne Brass
Depth:
4-7/16 in
Height:
6-7/8 in
Installation Type:
Wall Mount
Length:
6-7/8 in
Material:
Zinc, Stainless Steel
Product Type:
Toilet Paper Holder
WaterSense Labeled:
No
Width:
2-3/4 in



Customers Also Bought
1–6 of 18 items
Part #MMY8703BN
Item #9432294
4 out of 5 Customer Rating
Requires Certification
Part #PFTPB308
Item #2026480
4.9 out of 5 Customer Rating
Requires Certification
Part #PFS42
Item #272602
4.8 out of 5 Customer Rating
Requires Certification
Part #JF06050
Item #879455
5 out of 5 Customer Rating
Requires Certification
Part #PFWRWHXWWB
Item #4068948
3.6 out of 5 Customer Rating
Requires Certification
Part #MUT4620BG
Item #9535617
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K23510-CP
Item #8963289
3.2 out of 5 Customer Rating
Requires Certification
Part #K1150464-0
Item #4067110
4.6 out of 5 Customer Rating
Requires Certification
Part #K22860-0
Item #10103465
5 out of 5 Customer Rating
Requires Certification
Part #K186-BN
Item #7013317
4.9 out of 5 Customer Rating
Requires Certification
Part #K1003068
Item #1578688
5 out of 5 Customer Rating
Requires Certification
Part #K5413-0
Item #7849179
3.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing