This product requires certification to purchase.

1-1/2 in. Plastic Friction Ring in Red

You last purchased this on
 
Sloan

1-1/2 in. Plastic Friction Ring in Red

Brand image
You last purchased this on
 
Sloan

1-1/2 in. Plastic Friction Ring in Red

  • Fast #
  • Part #S5306058
  • Item #38253
  • Manufacturer Part #5306058
3.2 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Friction ring
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial
Brand Model Compatibility:
Royal® 110, 111, 115, 180 and 186
Color Finish Category:
Reds
Color Finish Name:
Red
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Material:
Plastic
Product Type:
Friction Ring
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UL Listed:
No
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #S5322001
Item #95410
5 out of 5 Customer Rating
Requires Certification
Part #JC27302L
Item #9322603
4.2 out of 5 Customer Rating
Requires Certification
Part #S0306142
Item #451782
3.6 out of 5 Customer Rating
Requires Certification
Part #ZP6000ECAWS1
Item #1597145
5 out of 5 Customer Rating
Requires Certification
Part #S0306146
Item #22724
5 out of 5 Customer Rating
Requires Certification
Part #JC27150
Item #318310
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S3301150
Item #2035477
4.5 out of 5 Customer Rating
Requires Certification
Part #S3301075
Item #854335
4.7 out of 5 Customer Rating
Requires Certification
Part #S3309035
Item #1640882
5 out of 5 Customer Rating
Requires Certification
Part #S0325247
Item #4604111
5 out of 5 Customer Rating
Requires Certification
Part #S3325453
Item #2035425
3.8 out of 5 Customer Rating
Requires Certification
Part #S0306093
Item #95413
4.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing