This product requires certification to purchase.

72 in. 48 V Lead Overflow Safety Switch

You last purchased this on
 
Little Giant

72 in. 48 V Lead Overflow Safety Switch

Brand image
You last purchased this on
 
Little Giant

72 in. 48 V Lead Overflow Safety Switch

  • Fast #
  • Part #L599123
  • Item #241592
  • Manufacturer Part #599123
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Length: 4-1/2"
  • Pump material: ABS housing, polyethylene float
  • Voltage: 48V
  • Low voltage overflow condensate safety switch
  • Easy to install, inspect and maintain
  • Detects high condensate levels in drain pans and shuts off the system
  • Can be installed to activate audible or visual alarm circuitry
  • Complies with applicable building codes
  • UL listed and CSA certified
  • Height: 3"
  • Requires Certification

Specifications

AMP:
5
Cord Length:
72 in
Material:
Plastic
Material Type:
ABS
Power Source:
Hardwired
Proposition 65:
WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
Volts:
48V



Customers Also Bought
1–6 of 18 items
Part #LK001136
Item #3654311
5 out of 5 Customer Rating
Requires Certification
Part #L599124
Item #1814552
5 out of 5 Customer Rating
Requires Certification
Part #Z100032
Item #83199
3.1 out of 5 Customer Rating
Requires Certification
Part #G595656
Item #1605251
5 out of 5 Customer Rating
Requires Certification
Part #LK001004
Item #2370191
5 out of 5 Customer Rating
Requires Certification
Part #Z101877
Item #2968165
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #L599124
Item #1814552
5 out of 5 Customer Rating
Requires Certification
Part #L599122
Item #671221
4.8 out of 5 Customer Rating
Requires Certification
Part #L513288
Item #2310206
5 out of 5 Customer Rating
Requires Certification
Part #L554401
Item #1095717
3.7 out of 5 Customer Rating
Requires Certification
Part #L554425
Item #1095722
5 out of 5 Customer Rating
Requires Certification
Part #L554461
Item #1095727
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing