This product requires certification to purchase.

12W 1-Light Integrated LED Vanity Fixture in Satin Nickel

You last purchased this on
 
Maxim Lighting®

Spec Vanity 12W 1-Light Integrated LED Vanity Fixture in Satin Nickel

Brand image
You last purchased this on
 
Maxim Lighting®

Spec Vanity 12W 1-Light Integrated LED Vanity Fixture in Satin Nickel

  • Fast #
  • Part #M52000SN
  • Item #7717605
  • Manufacturer Part #52000SN
4 out of 5 Customer Rating
12W 1-Light Integrated LED Vanity Fixture

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Bulb Included: Integrated LED
  • Primary Materials: Aluminum, Acrylic
  • Safety Rated for Wet Locations
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
Collection:
Spec Vanity
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Color Temperature:
3000
Depth:
2-1/4 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
1-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Lumens:
840
Material:
Plastic, Aluminum
Number Of Hours:
50000 h
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
No
Volts:
120/277V
Watts:
12 W
Width:
18 in



Customers Also Bought
1–6 of 18 items
Part #M52032SN
Item #10056243
3.6 out of 5 Customer Rating
Requires Certification
Part #KP574084L
Item #7577234
5 out of 5 Customer Rating
Requires Certification
Part #M52000BK
Item #9284496
3.9 out of 5 Customer Rating
Requires Certification
Part #PP350168009
Item #8158774
4.7 out of 5 Customer Rating
Requires Certification
Part #M52004PC
Item #7717656
3.6 out of 5 Customer Rating
Requires Certification
Part #M2221BN
Item #10004089
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M52004PC
Item #7717656
3.6 out of 5 Customer Rating
Requires Certification
Part #M52104SN
Item #7855180
4.1 out of 5 Customer Rating
Requires Certification
Part #M25257CLBK
Item #7855149
3.6 out of 5 Customer Rating
Requires Certification
Part #M10283SWSN
Item #9292730
5 out of 5 Customer Rating
Requires Certification
Part #M42646003
Item #5112119
5 out of 5 Customer Rating
Requires Certification
Part #M52000BK
Item #9284496
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing