This product requires certification to purchase.

60W 4-Light Candelabra E-12 Semi-Flush Mount Ceiling Fixture in Downtown Bronze with Gold

You last purchased this on
 
Minka Lavery

Elyton 60W 4-Light Candelabra E-12 Semi-Flush Mount Ceiling Fixture in Downtown Bronze with Gold

Brand image
You last purchased this on
 
Minka Lavery

Elyton 60W 4-Light Candelabra E-12 Semi-Flush Mount Ceiling Fixture in Downtown Bronze with Gold

  • Fast #
  • Part #M4656579
  • Item #7577360
  • Manufacturer Part #4656-579
5 out of 5 Customer Rating
60W 4-Light Candelabra E-12 Semi-Flush Mount Ceiling Fixture

X Points
Color Finish Name: Downtown Bronze/Gold Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The Elyton by Minka Lavery has elegant curves that capture a graceful beauty as they seem to flow in timeless motion in Downton Bronze finish with Gold highlights using a clear Seeded glass
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Elyton
Color Finish Category:
Bronze Tones
Color Finish Name:
Downtown Bronze/Gold
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
13 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
T8
Lighting Direction:
Up Lighting
Number of Lights:
4
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
Watts:
60 W
Width:
16 in



Customers Also Bought
1–6 of 18 items
Part #M2257576
Item #4601292
3.1 out of 5 Customer Rating
Requires Certification
Part #KK43194AP
Item #7003971
3.4 out of 5 Customer Rating
Requires Certification
Part #M57932WTWT
Item #9973309
4.7 out of 5 Customer Rating
Requires Certification
Part #KK8111BK
Item #9056720
5 out of 5 Customer Rating
Requires Certification
Part #M496284
Item #4663621
4.5 out of 5 Customer Rating
Requires Certification
Part #M4983613
Item #7489398
3.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M4653579
Item #7577280
3.3 out of 5 Customer Rating
Requires Certification
Part #M417284
Item #4663719
3.3 out of 5 Customer Rating
Requires Certification
Part #M4637106
Item #7577434
4.4 out of 5 Customer Rating
Requires Certification
Part #M4983613
Item #7489398
3.5 out of 5 Customer Rating
Requires Certification
Part #M4177249
Item #4601331
3.5 out of 5 Customer Rating
Requires Certification
Part #M4942570
Item #4601326
4.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing