24,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
M Series 24,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- A2L Compatible:
- No
- AMP:
- 1, 15
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 24000
- BTU Cooling Rating:
- 22500 Btu/h
- BTU Heat Rating:
- 26000 Btu/h
- CFM:
- 318 ft3/min
- Collection:
- M Series
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 50 dB
- Depth:
- 9-13/16 in
- EER:
- 16
- Energy Star Compliant:
- No
- HSPF:
- 8.5
- Height:
- 12 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max CFM:
- 702 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 16
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Watts:
- 2.81 kW
- Weight:
- 28 lb
- Width:
- 36-5/16 in
- Zones:
- 1