This product requires certification to purchase.

2 in. Threaded Slow Close Butterfly Valve with Switch

You last purchased this on
 
National Fire Products

2 in. Threaded Slow Close Butterfly Valve with Switch

Brand image
You last purchased this on
 
National Fire Products

2 in. Threaded Slow Close Butterfly Valve with Switch

  • Fast #
  • Part #NFP1101TK
  • Item #10322947
  • Manufacturer Part #NFP1101TK
4.3 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Quarter turn, slow closing and opening valve used to prevent water hammering and hydraulic shock in fire protection and other liquid systems
  • CULus and FM approved
  • Mounted with a pre-wired supervisory tamper switch assembly
  • Switch Rating: 10.1 amps-125/250VAC-60Hz
  • Actual switch application rating: 10 amps/115 VAC-60Hz, 0.5 amps/28 VDC
  • Can be used indoor and outdoors
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
Yes
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Ductile Iron
Material Type:
A536
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes



Customers Also Bought
1–6 of 18 items
Part #NFP140807
Item #9645641
5 out of 5 Customer Rating
Requires Certification
Part #NFP240124
Item #10100034
3.4 out of 5 Customer Rating
Requires Certification
Part #NFP120001
Item #9436250
5 out of 5 Customer Rating
Requires Certification
Part #NFP1006GG
Item #9645648
3.9 out of 5 Customer Rating
Requires Certification
Part #NFP2236D
Item #10100012
5 out of 5 Customer Rating
Requires Certification
Part #A1240300020CN
Item #4934906
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #NFP1303D
Item #9644399
5 out of 5 Customer Rating
Requires Certification
Part #NFP1302D
Item #9644375
5 out of 5 Customer Rating
Requires Certification
Part #NFP2236D
Item #10100012
5 out of 5 Customer Rating
Requires Certification
Part #NFP1004CPG
Item #9436219
4.1 out of 5 Customer Rating
Requires Certification
Part #NFP1015100
Item #9436215
3.7 out of 5 Customer Rating
Requires Certification
Part #NFP101906
Item #10294629
3.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing