This product requires certification to purchase.

4 in. Corrugated PVC End Cap

You last purchased this on
 
NDS

EzFlow® 4 in. Corrugated PVC End Cap

Brand image
You last purchased this on
 
NDS

EzFlow® 4 in. Corrugated PVC End Cap

  • Fast #
  • Part #N4C06
  • Item #3765369
  • Manufacturer Part #4C06
3.6 out of 5 Customer Rating

X Points
$6.95
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • SDR35 solvent weld
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2729, ASTM D-3034
Clean Bagged:
No
Collection:
EzFlow®
Color Finish Name:
Black
End Connection 1:
Snap-in
End Connections:
Snap-in
FM Approved:
No
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Fitting Type:
End Cap
Material:
Plastic
Material Type:
PVC
NSF Certified:
No



Customers Also Bought
1–6 of 18 items
Part #PDWVCOTU
Item #10434145
4.7 out of 5 Customer Rating
Requires Certification
Part #ADWVSCAPK
Item #234702
3.7 out of 5 Customer Rating
Requires Certification
Part #P40STF
Item #3857
5 out of 5 Customer Rating
Requires Certification
Part #PDWVCAPP
Item #234586
4.7 out of 5 Customer Rating
Requires Certification
Part #PDWVSTK
Item #34995
3.1 out of 5 Customer Rating
Requires Certification
Part #CTKKF
Item #39440
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #N3P15
Item #1119903
3.1 out of 5 Customer Rating
Requires Certification
Part #N900
Item #496177
4.3 out of 5 Customer Rating
Requires Certification
Part #N980
Item #496176
3.2 out of 5 Customer Rating
Requires Certification
Part #NDS1243
Item #131698
4.7 out of 5 Customer Rating
Requires Certification
Part #N1211
Item #131694
3.3 out of 5 Customer Rating
Requires Certification
Part #N864GMTL
Item #7405572
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing