This product requires certification to purchase.

7 in. Round Valve Box with Cover

You last purchased this on
 
NDS

Pro-Spec™ Series 7 in. Round Valve Box with Cover

Brand image
You last purchased this on
 
NDS

Pro-Spec™ Series 7 in. Round Valve Box with Cover

  • Fast #
  • Part #N107BCSAND
  • Item #3143604
  • Manufacturer Part #107BC SAND
3.8 out of 5 Customer Rating

X Points
$25.04
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The 6 in round body is tapered and has a minimum wall thickness of 0.200 in
  • The body has a double wall at the top cover seat area with a minimum thickness of 0.130 in
  • The bottom of the body has a 0.250 in flange
  • The 6 in round cover has an average thickness of 0.187 in
  • Overlapping cover prevents dirt and grass from settling between body and cover
  • UV inhibitors prevent discoloration and deterioration, such as cracking or blistering
  • Requires Certification

Specifications

Application:
Commercial, Residential
Collection:
Pro-Spec™ Series
Color Finish Category:
Neutrals
Color Finish Name:
Sand
Diameter:
8-3/8 in
Height:
8-7/8 in
Material:
Plastic
Material Type:
HDPE, Polyolefin
Product Type:
Lid, Valve Box
Waterworks Application:
Irrigation
Weight:
1.27 lb
Width:
8-1/4 in



Customers Also Bought
1–6 of 18 items
Part #PSVBM1007SCSWR
Item #2251492
4.2 out of 5 Customer Rating
Requires Certification
Part #PSVB461SW
Item #2251471
4.9 out of 5 Customer Rating
Requires Certification
Part #PSVBM1007CO
Item #2251479
3.7 out of 5 Customer Rating
Requires Certification
Part #IVBSTS10
Item #526815
3.6 out of 5 Customer Rating
Requires Certification
Part #PSVBTUCSONPS
Item #4130577
3.4 out of 5 Customer Rating
Requires Certification
Part #IVBEXT60
Item #2017356
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #N1213
Item #402208
4.5 out of 5 Customer Rating
Requires Certification
Part #N1200
Item #131693
5 out of 5 Customer Rating
Requires Certification
Part #N864GMTL
Item #7405572
3.7 out of 5 Customer Rating
Requires Certification
Part #N990
Item #759568
4.9 out of 5 Customer Rating
Requires Certification
Part #N1206
Item #171749
5 out of 5 Customer Rating
Requires Certification
Part #N640
Item #1431460
4.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing