Single Function Hand Shower in Polished Nickel
Single Function Hand Shower in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- 2 1/16" spray face
- Spray setting: full
- 1/2" female NPSM connection
- For use with wall outlet RU5546 or swivel connector RU5389 for exposed mixers
- Inclined handshower and 60" hose
- Polished Nickel
- U.3243
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Hand Shower Diameter:
- 2-1/2 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 3 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed:
- Yes
- Length:
- 58 in
- Pause Control:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UL Listed:
- No
- Valve Body Material:
- Brass
- WaterSense Labeled:
- Yes
- Width:
- 2-1/2 in