This product requires certification to purchase.

Wall Mount Pot Filler in Unlacquered Brass

You last purchased this on
 
Perrin & Rowe®

Wellsford™ Wall Mount Pot Filler in Unlacquered Brass

Brand image
You last purchased this on
 
Perrin & Rowe®

Wellsford™ Wall Mount Pot Filler in Unlacquered Brass

  • Fast #
  • Part #RU4799LSULB2
  • Item #7526973
  • Manufacturer Part #U.4799LS-ULB-2
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Unlacquered Brass Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Single Flush, High Efficiency 1.28 GPF System
  • Must order tank lever trip arm to complete
  • Pan sold separately|- Order U.2821WH toilet pan
  • U.2821WH
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
Collection:
Wellsford™
Color Finish Category:
Brass Tones
Color Finish Name:
Unlacquered Brass
Faucet Connection:
FNPT
Faucet Connection Size:
3/4 in
Faucet Height:
10 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Height:
3-7/16 in
Spout Reach:
22-1/4 in
Spout Type:
Fixed



Customers Also Bought
1–6 of 18 items
Part #RU4799LSEG2
Item #3907360
4.5 out of 5 Customer Rating
Requires Certification
Part #RU4899LSSEG2
Item #9374943
3.6 out of 5 Customer Rating
Requires Certification
Part #RU4711PN2
Item #3880820
5 out of 5 Customer Rating
Requires Certification
Part #RU4043SEG2
Item #7921586
5 out of 5 Customer Rating
Requires Certification
Part #RU6695PN
Item #7526506
4.8 out of 5 Customer Rating
Requires Certification
Part #ELR2219SC
Item #4219689
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #RU4899LSSEG2
Item #9374943
3.6 out of 5 Customer Rating
Requires Certification
Part #RU4799LSEG2
Item #3907360
4.5 out of 5 Customer Rating
Requires Certification
Part #RU4599HTSEG2
Item #9375408
3.3 out of 5 Customer Rating
Requires Certification
Part #RU4546HTPN2
Item #9375446
5 out of 5 Customer Rating
Requires Certification
Part #RU4744ULB2
Item #7526730
3.7 out of 5 Customer Rating
Requires Certification
Part #RU4044SEG2
Item #7804409
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing