This product requires certification to purchase.

Wall Mount Pot Filler in Satin English Gold

You last purchased this on
 
Perrin & Rowe

Armstrong™ Wall Mount Pot Filler in Satin English Gold

Brand image
You last purchased this on
 
Perrin & Rowe

Armstrong™ Wall Mount Pot Filler in Satin English Gold

  • Fast #
  • Part #RU4599HTSEG2
  • Item #9375408
  • Manufacturer Part #U.4599HT-SEG-2
3.3 out of 5 Customer Rating
Two Handle Lever Pot Filler

X Points
Color Finish Name: Satin English Gold Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Folds away when not in use
  • Extends for easy use over front or rear burners
  • 1?2 in. female NPT connection
  • Dual quarter turn lever handle shut-offs, one at the wall and one at the outlet
  • Eliminates need to reach over hot burners
  • Ceramic disc control cartridges
  • Brass construction
  • 1.8 gpm
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Armstrong™
Color Finish Category:
Gold Tones
Color Finish Name:
Satin English Gold
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Faucet Height:
9 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Material:
Brass
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Reach:
25-3/8 in
Spout Type:
Swivel



Customers Also Bought
1–6 of 18 items
Part #RU4544HTSEG2
Item #8288939
5 out of 5 Customer Rating
Requires Certification
Part #PGT533TDBG
Item #9633500
5 out of 5 Customer Rating
Requires Certification
Part #RU4043SEG2
Item #7921586
5 out of 5 Customer Rating
Requires Certification
Part #ELR2219SC
Item #4219689
3.6 out of 5 Customer Rating
Requires Certification
Part #ELKWRB1418SS
Item #3021611
5 out of 5 Customer Rating
Requires Certification
Part #RWSG6327LGWH
Item #2893173
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #RU4544HTSEG2
Item #8288939
5 out of 5 Customer Rating
Requires Certification
Part #RU4546HTPN2
Item #9375446
5 out of 5 Customer Rating
Requires Certification
Part #RU4551HTSEG2
Item #9374846
5 out of 5 Customer Rating
Requires Certification
Part #RU4549HTSTN2
Item #8550230
5 out of 5 Customer Rating
Requires Certification
Part #RU4543HTULB2
Item #9375076
4.4 out of 5 Customer Rating
Requires Certification
Part #RU4799LSULB2
Item #7526973
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing