This product requires certification to purchase.

Wall Mount Pot Filler in English Gold

You last purchased this on
 
Perrin & Rowe®

Edwardian™ Wall Mount Pot Filler in English Gold

Brand image
You last purchased this on
 
Perrin & Rowe®

Edwardian™ Wall Mount Pot Filler in English Gold

  • Fast #
  • Part #RU4799LSEG2
  • Item #3907360
  • Manufacturer Part #U.4799LS-EG-2
4.5 out of 5 Customer Rating

X Points
Color Finish Name: English Gold Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Single-function handshower
  • 1.8 GPM
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Edwardian™
Color Finish Category:
Gold Tones
Color Finish Name:
English Gold
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
2.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
7 in
Spout Reach:
16-1/4 in
Spout Type:
Swivel



Customers Also Bought
1–6 of 18 items
Part #R735EG
Item #7920920
5 out of 5 Customer Rating
Requires Certification
Part #H04796830
Item #8025533
5 out of 5 Customer Rating
Requires Certification
Part #PGT533TDBG
Item #9633500
5 out of 5 Customer Rating
Requires Certification
Part #ELKWRB1418SS
Item #3021611
5 out of 5 Customer Rating
Requires Certification
Part #RWSG6327LGWH
Item #2893173
4 out of 5 Customer Rating
Requires Certification
Part #K6389-ST
Item #4812680
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #RU4756LULB2
Item #7527012
3.1 out of 5 Customer Rating
Requires Certification
Part #RU4763XULB2
Item #7527186
3.3 out of 5 Customer Rating
Requires Certification
Part #RU4899LSSEG2
Item #9374943
3.6 out of 5 Customer Rating
Requires Certification
Part #RU4799LSULB2
Item #7526973
3.6 out of 5 Customer Rating
Requires Certification
Part #RU4599HTSEG2
Item #9375408
3.3 out of 5 Customer Rating
Requires Certification
Part #RU4546HTPN2
Item #9375446
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing