This product requires certification to purchase.

4 in. Hub ABS Cleanout

You last purchased this on
 
PROFLO®

4 in. Hub ABS Cleanout

Brand image
You last purchased this on
 
PROFLO®

4 in. Hub ABS Cleanout

  • Fast #
  • Part #PF42928
  • Item #1595004
  • Manufacturer Part #42928
3.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Construction Material: Plastic / ABS
  • Fits Pipe Size(s): 4 in
  • Outlet Type (Connection): Threaded
  • Drain Base Height: 5 in to 6-1/2 in
  • Drain Base Width: 4 in
  • Medium duty: Safe live load between 2,000 pounds and 4,999 pounds
  • 6" brass cover
  • Requires Certification

Specifications

ASME:
ASME A112.36.2M 1991
ASTM:
ASTM D-2661
Adjustable:
Yes
Cover Material:
Brass
Cover Shape:
Round
Drain Base Height:
6 in
Drain Base Material:
Plastic
Drain Base Material Type:
ABS
Drain Base Width:
6 in
Fits Pipe Size:
4 in
IAPMO Listed:
No
Outlet Type:
Hub
Plug Included:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #PF42807
Item #842567
5 out of 5 Customer Rating
Requires Certification
Part #PF42817
Item #737449
4.3 out of 5 Customer Rating
Requires Certification
Part #PF42813
Item #842524
4.4 out of 5 Customer Rating
Requires Certification
Part #PF42809
Item #842569
4.3 out of 5 Customer Rating
Requires Certification
Part #PF42816
Item #737448
3.2 out of 5 Customer Rating
Requires Certification
Part #JD59902
Item #804593
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PF42804
Item #928490
5 out of 5 Customer Rating
Requires Certification
Part #PFEP53LAK
Item #1192748
5 out of 5 Customer Rating
Requires Certification
Part #PFDAC7W
Item #3671859
3.6 out of 5 Customer Rating
Requires Certification
Part #PFFAC5W
Item #3671863
4.1 out of 5 Customer Rating
Requires Certification
Part #PFFAC4W
Item #3671862
4 out of 5 Customer Rating
Requires Certification
Part #PF42868
Item #1333312
4.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing