This product requires certification to purchase.

54 in. 5-Blade LED Ceiling Fan in White

You last purchased this on
 
Progress Lighting

AirPro 54 in. 5-Blade LED Ceiling Fan in White

  • Fast #
  • Part #PP25393030K
  • Item #7359285
  • Manufacturer Part #P2539-3030K
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

AirPro 54 in. 5-Blade LED Ceiling Fan in White

  • Fast #
  • Part #PP25393030K
  • Item #7359285
  • Manufacturer Part #P2539-3030K
3.6 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Five-blade 54" Signature Plus II ceiling fan features an LED light source, offering both form and function with energy- and cost-savings benefits
  • White/White reversible blades
  • Signature Plus II ceiling fan with White finish
  • Indoor ceiling fan ideal for use in great rooms, living rooms, bedrooms and bonus rooms
  • The light kit contains a white opal shatterproof shade and is comprised of a 17W dimmable 3000K LED module, offering 1500 lumens, 90+ CRI
  • A remote with batteries is included - and controls full range dimming and fan speed capabilities
  • Signature Plus II features triple capacitor speed control, manual reverse control
  • Signature Plus II Collection ceiling fan adds form and function - by providing increased air circulation in rooms
  • Includes installation instructions and mounting hardware for a quick, easy installation
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification

Specifications

Blade Pitch:
12°
Blade Span:
54 in
CEC Compliant:
For Sale in CA
CFM:
5331 ft3/min
Ceiling Fan Blade Finish:
White
Collection:
AirPro
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Control Type:
Push
Diameter:
54 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
White Opal
Height:
15-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Integrated
Light Bulb Shape Code:
B12
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Modern, Transitional
Lumens:
1500
Lumens per Watt:
88.2
Material:
Steel
Number of Blades:
5
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
17 W
Width:
54 in