This product requires certification to purchase.

52 in. Ceiling Fan in Matte White

You last purchased this on
 
Kichler Lighting

Basics Pro Legacy 52 in. Ceiling Fan in Matte White

Brand image
You last purchased this on
 
Kichler Lighting

Basics Pro Legacy 52 in. Ceiling Fan in Matte White

  • Fast #
  • Part #KK330020MWH
  • Item #7912825
  • Manufacturer Part #330020MWH
4.1 out of 5 Customer Rating
52 in. Ceiling Fan

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Finish and Blade Variations: Brushed Nickel finish includes Walnut / Silver reversible blades
  • Matte White finish includes Matte White / Silver reversible blades
  • Satin Black finish includes Satin Black / Silver reversible blades
  • Satin Natural Bronze finish includes Cherry / Silver reversible blades
  • White finish includes White / Silver reversible blades
  • Steel construction
  • Fan is controllable by a Pull Chain (included)
  • Uses a standard AC motor
  • UL, CUL, and CSA rated for dry locations
  • Covered under a limited lifetime manufacturer warranty
  • Requires Certification

Specifications

AMP:
0.19, 0.57
Blade Pitch:
12°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
3536 ft3/min
CSA Certified:
Yes
Ceiling Fan Blade Finish:
Matte White
Collection:
Basics Pro Legacy
Color Finish Category:
Whites
Color Finish Name:
Matte White
Control Type:
Pull Chain
Depth:
11-1/2 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
8 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Lighting Style:
Traditional
Material:
Steel, Wood
Number of Blades:
5
RPM:
152
UL Listed:
Suitable for Dry Locations
Watts:
57 W
Width:
52 in



Customers Also Bought
1–6 of 18 items
Part #KK310152WZC
Item #7554265
4.1 out of 5 Customer Rating
Requires Certification
Part #MF702LVB
Item #9055575
3.3 out of 5 Customer Rating
Requires Certification
Part #PP252530
Item #3335119
4.2 out of 5 Customer Rating
Requires Certification
Part #MF589BIAI
Item #3773282
5 out of 5 Customer Rating
Requires Certification
Part #MF551ORB
Item #9427150
4.5 out of 5 Customer Rating
Requires Certification
Part #CDCF52ESP5C3W
Item #9724487
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #KK330002SBK
Item #8081171
5 out of 5 Customer Rating
Requires Certification
Part #KK330017SBK
Item #7912827
3.3 out of 5 Customer Rating
Requires Certification
Part #KK300027BSS
Item #7281505
4.5 out of 5 Customer Rating
Requires Certification
Part #KK330016NI
Item #7912768
4.7 out of 5 Customer Rating
Requires Certification
Part #KK300301SBK
Item #7281646
4.1 out of 5 Customer Rating
Requires Certification
Part #KK330152OZ
Item #7281697
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing