This product requires certification to purchase.

65 psi Pop-Up Part Circle Spray Rotor Sprinkler

You last purchased this on
 
Rain Bird

5000 Series 65 psi Pop-Up Part Circle Spray Rotor Sprinkler

Brand image
You last purchased this on
 
Rain Bird

5000 Series 65 psi Pop-Up Part Circle Spray Rotor Sprinkler

  • Fast #
  • Part #RAI5004PC30
  • Item #1389650
  • Manufacturer Part #Y5410730
5 out of 5 Customer Rating

X Points
$18.50
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Large water droplets are produced by Rain Curtain technology prevent misting and airborne evaporation
  • Gentle close in watering eliminates dry spots around the rotor, prevents seed washout and allows the turf to grow healthy with no matting or bending
  • Faster maintenance with a new self-cleaning arc adjustment screw
  • Standard rubber cover for extra protection
  • Requires Certification

Specifications

Collection:
5000 Series
End Connection 1:
FNPT
End Connections:
FNPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
3 gpm
Pressure - Maximum:
65 psi
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #N70
Item #1241403
3.2 out of 5 Customer Rating
Requires Certification
Part #S806400101
Item #8368242
4 out of 5 Customer Rating
Requires Certification
Part #FFSDPCHGG
Item #4737368
5 out of 5 Customer Rating
Requires Certification
Part #C00121003
Item #1580625
3.4 out of 5 Customer Rating
Requires Certification
Part #N1210
Item #447504
3.3 out of 5 Customer Rating
Requires Certification
Part #N421
Item #1617125
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing