This product requires certification to purchase.

Hotel Style Towel Shelf and Bar Polished Nickel

You last purchased this on
 
ROHL®

Hotel Hotel Style Towel Shelf and Bar Polished Nickel

Brand image
You last purchased this on
 
ROHL®

Hotel Hotel Style Towel Shelf and Bar Polished Nickel

  • Fast #
  • Part #RROT10PN
  • Item #2119347
  • Manufacturer Part #ROT10PN
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Hotel style towel shelf and bar
  • Includes mounting hardware
  • Projection: 11"
  • Towel rack with rail for hanging towels
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Hotel
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Height:
3 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
23-1/2 in
Material:
Die Cast Metal
Mount Type:
Wall
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Width:
10 in


Customers Also Bought
1–6 of 18 items
Part #K78379-BL
Item #7533502
4.2 out of 5 Customer Rating
Requires Certification
Part #K22568-CP
Item #7601072
5 out of 5 Customer Rating
Requires Certification
Part #M5207181CH
Item #1810935
3.4 out of 5 Customer Rating
Requires Certification
Part #MYB2894BN
Item #3866321
5 out of 5 Customer Rating
Requires Certification
Part #MYB5494BN
Item #3811773
3.7 out of 5 Customer Rating
Requires Certification
Part #PFTRK304
Item #10098619
4.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #RTE25WTPAG
Item #9378587
5 out of 5 Customer Rating
Requires Certification
Part #RLO8PN
Item #4030228
4.6 out of 5 Customer Rating
Requires Certification
Part #RLO130PN
Item #4030259
5 out of 5 Customer Rating
Requires Certification
Part #RCIS8PN
Item #1612294
4.2 out of 5 Customer Rating
Requires Certification
Part #RROT7DAPC
Item #3770669
5 out of 5 Customer Rating
Requires Certification
Part #RROT7PN
Item #1435382
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing