Call for Pricing
Call for Pricing
This product requires certification to purchase.
15kW Single Phase KW Heat Strip
You last purchased this on
Trane
15kW Single Phase KW Heat Strip
slide 1
You last purchased this on
Trane
15kW Single Phase KW Heat Strip
- Fast #
- Part #TBAYHTR1415BRKC
- Item #3522172
- Manufacturer Part #BAYHTR1415BRKC
4.9 out of 5 Customer Rating
X
Points
Call for Pricing
Call for Pricing
Log in or Create Account
Log in or Create an Account to see product availability.
-
Pick Up: Not available
-
Shipping: Not available
Purchase history
Trane
15kW Single Phase KW Heat Strip
BAYHTR1415BRKC
Order #
Order Date
Job Name
My PO#
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Requires Certification
Documents
Specifications
- BTU:
- 39300
- Brand Model Compatibility:
- 4TEE and 4TEC Air Handlers
- MBH:
- 39.3
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Electric Heater
- SEER:
- 13
- Volts:
- 208/240V
- Watts:
- 15 kW
Customers Also Bought
1–6 of 18 items
Part #SWHL00247
Item #714321
3.7 out of 5 Customer Rating
Requires Certification
Points
$482.40
EACH
Part #STUB11750
Item #3396053
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SBLW01138
Item #4099342
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SBLW00879
Item #2114921
5 out of 5 Customer Rating
Requires Certification
Points
$604.21
EACH
Part #SSEN01114
Item #1726234
4.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #A9960051
Item #7635559
4.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #M61280500
Item #97515
3.8 out of 5 Customer Rating
Requires Certification
Points
$390.04
EACH
Part #DRAC0912F2A
Item #10782513
3.2 out of 5 Customer Rating
Requires Certification
Points
$1,523.59
EACH
Part #HTH6220WF2006
Item #7190556
4 out of 5 Customer Rating
Requires Certification
Points
$173.77
EACH
Part #NNCB240130H
Item #9305461
4.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #DRPDRAD09F1AMAGL
Item #10050699
3.5 out of 5 Customer Rating
Requires Certification
Points
$34.83
EACH
Part #G22312903
Item #3529310
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #THKSC05XC
Item #4446465
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #DRAC13A24AJ1NNA
Item #9915809
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #C67524
Item #4623125
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #B198
Item #2447885
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Durastar
DR80UHAW*2
80% AFUE - 75000 BTU - Horizontal, Upflow - Variable Speed - Two Stage - Furnace
Part #DR80UHAW0752417SAB
Item #9915782
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #F9320284P
Item #5134505
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
You May Also Like
1–6 of 18 items
Part #SSEN02136
Item #4712677
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SBNR01078
Item #3384104
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SVAL08633
Item #2497467
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SMOT18952
Item #8206750
4.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SVAL12789
Item #7266564
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SMOT19077
Item #7834680
3.3 out of 5 Customer Rating
Requires Certification
Points
$1,017.60
EACH
Part #SWHL00247
Item #714321
3.7 out of 5 Customer Rating
Requires Certification
Points
$482.40
EACH
Part #SVAL08634
Item #2497468
4.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SVAL12375
Item #7367963
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SDHY01452
Item #4336551
3.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SVAL10395
Item #4626611
5 out of 5 Customer Rating
Requires Certification
Points
$131.42
EACH
Part #SCNT03671
Item #1973373
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SMOT18687
Item #7942396
4.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SKIT02589
Item #714477
3.9 out of 5 Customer Rating
Requires Certification
Points
$1,159.38
EACH
Part #SVAL08632
Item #2497466
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SMOT18962
Item #9271201
4.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SVAL11154
Item #4884905
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SMOT18623
Item #7641437
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing