3 Ton - Cold Climate Resolute Single-Stage Air Handler - Up to 20 SEER2 / 10.5 HSPF2 - R-410A
20 Series 3 Ton - Cold Climate Resolute Single-Stage Air Handler - Up to 20 SEER2 / 10.5 HSPF2 - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Since there's no ductwork to install, it's easy-to-add a Trane ductless unit virtually anywhere
- Installing the Resolute™ cold climate air handler is a breeze, making it an economical and efficient solution
- With ductless systems, you don't have to worry about energy loss associated with worn down or poorly maintained ducts
- This air handler is built to last
- With a multi-speed blower motor, eco-friendly refrigerant, copper/aluminum coils and more, this system is durable and reliable
- The solute™ cold climate air handler is an outdoor system that can withstand the test of weather
Specifications
- A2L Compatible:
- No
- BTU:
- 36000
- Blower Type:
- Multispeed
- CFM:
- 3470 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- 20 Series
- Configuration:
- Multi-Position
- Depth:
- 48-1/4 in
- EER:
- 10
- ETL Listed:
- Yes
- HSPF2:
- 10.0
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 21-1/4 in
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Material:
- Metal
- Max CFM:
- 3470 cfm
- Maximum Overcurrent Protection (MOP):
- 15
- Minimum Circuit Ampacity (MCA):
- 4
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 18
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- Volts:
- 208-230V
- Weight:
- 156.5 lb
- Width:
- 21-1/4 in