This product requires certification to purchase.

F56A 1-1/2 in. Spud Nut & Flange Regal

You last purchased this on
 
Sloan

Series 900® F56A 1-1/2 in. Spud Nut & Flange Regal

Brand image
You last purchased this on
 
Sloan

Series 900® F56A 1-1/2 in. Spud Nut & Flange Regal

  • Fast #
  • Part #S0306145
  • Item #451783
  • Manufacturer Part #0306145
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1 1/2" Spud Coupling Assembly
  • Requires Certification

Documents


Specifications

Application:
Commercial
Brand Model Compatibility:
Sloan Valve Regal® Flushometer Spud
Collection:
Series 900®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Fitting Size 1:
1-1/2 in
Fitting Size 2:
3 in
Fitting Sizes:
1-1/2 in x 3 in
Material:
Brass
Product Type:
Spud Coupling Kit
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #S0306142
Item #451782
3.6 out of 5 Customer Rating
Requires Certification
Part #S3308080
Item #1325842
4.2 out of 5 Customer Rating
Requires Certification
Part #S5309031
Item #1120079
5 out of 5 Customer Rating
Requires Certification
Part #S3301502
Item #1438789
4.7 out of 5 Customer Rating
Requires Certification
Part #S3301143
Item #4205042
5 out of 5 Customer Rating
Requires Certification
Part #LIN110839
Item #7371157
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S3301150
Item #2035477
4.5 out of 5 Customer Rating
Requires Certification
Part #S3303398
Item #450627
3.3 out of 5 Customer Rating
Requires Certification
Part #S3301024
Item #1641047
5 out of 5 Customer Rating
Requires Certification
Part #S0323014
Item #60782
5 out of 5 Customer Rating
Requires Certification
Part #S0396525PK
Item #1119875
5 out of 5 Customer Rating
Requires Certification
Part #S0334014PK
Item #1641096
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing