Two Handle Cross Floor Mount Filler in Luxe Gold (Trim Only)
Rook® Two Handle Cross Floor Mount Filler in Luxe Gold (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- 8 1/4” spout reach (deck & floor mount), 10 5/8” spout reach (wall mount)
- Cross handles
- Bi-directional diverter lever handle
- 60"- 82” stretchable, finished metal hose
- Tub drain not included
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Rook®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 9-19/50 in
- Faucet Part Type:
- Valve
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 10-13/100 in
- Hose Length:
- 82 in
- IAPMO Listed:
- No
- Installation Type:
- Floor Mount
- Length:
- 10-3/16 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 9-5/16 in
- Spout Reach:
- 4-13/16 in
- Spout Type:
- Rigid slip-on diverter spout
- Tub Spout Reach:
- 9-5/16 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes