80 CFM Bathroom Exhaust Fan in White
LoProfile™ Series 80 CFM Bathroom Exhaust Fan in White
Frequently Purchased Together
Product Details
Product Details
- 80 CFM, Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
- 1.0 Sones for Ultra quiet performance, you might not notice it's on
- Finish pack includes blower assembly and grille
- Fits in 2x4 ceiling or wall construction
- Plug-in, permanently lubricated motor - engineered for continuous operation
- Dynamically balanced centrifugal blower wheel for quiet, efficient performance
- Compatible with Radiation Damper RDF1 which helps prevent flame and heat from spreading to other areas in multi-level buildings
- Ideal for multi-family applications
- ENERGY STAR® Certified for efficient operation and lower utility bills
- Powerful enough for rooms up to 75 sq. ft.
-
Green
Specifications
- AMP:
- 0.3
- CEC Compliant:
- For Sale in CA
- CFM:
- 80 ft3/min
- Collection:
- LoProfile™ Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 13 in
- Dimmable:
- No
- Duct Size:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 4 in
- Installation Type:
- Ceiling Mount, Wall Mount
- LED Light:
- No
- Length:
- 13 in
- Lights Included:
- No
- Material:
- Plastic
- Material Type:
- Polymer
- Sones:
- 1
- UL Listed:
- Yes
- Vent Duct Material:
- Galvanized
- Vent Duct Shape:
- Oval
- Volts:
- 120V
- Width:
- 13-3/4 in