This product requires certification to purchase.

1-1/2 x 16 in. Brass Slip Joint End Outlet Waste

You last purchased this on
 
Dearborn

1-1/2 x 16 in. Brass Slip Joint End Outlet Waste

Brand image
You last purchased this on
 
Dearborn

1-1/2 x 16 in. Brass Slip Joint End Outlet Waste

  • Fast #
  • Part #DEA111A1
  • Item #56159
  • Manufacturer Part #111A-1
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • 1 1/2" x 16"
  • 17 gauge
  • Center to center slip joint
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Slip-Joint
Diameter:
1-1/2 in
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in x 1-1/2 in
Gauge (metal):
17 ga
Length:
16 in
Material:
Brass
Product Type:
End Outlet
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #PFEWB106
Item #2185154
5 out of 5 Customer Rating
Requires Certification
Part #JP38137
Item #3706541
5 out of 5 Customer Rating
Requires Certification
Part #PFEWB108
Item #4055960
5 out of 5 Customer Rating
Requires Certification
Part #PFEWB110
Item #2185149
3.7 out of 5 Customer Rating
Requires Certification
Part #JP38040
Item #3703590
3.4 out of 5 Customer Rating
Requires Certification
Part #PFETB409
Item #1885352
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DEAA9793E
Item #60798
3.1 out of 5 Customer Rating
Requires Certification
Part #DEAP9108AB
Item #785169
3.5 out of 5 Customer Rating
Requires Certification
Part #DEA137EBN3
Item #785291
5 out of 5 Customer Rating
Requires Certification
Part #DEA21851
Item #56139
3.5 out of 5 Customer Rating
Requires Certification
Part #DEA78A171
Item #56152
5 out of 5 Customer Rating
Requires Certification
Part #DEA114A1
Item #56162
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing