This product requires certification to purchase.

60W 10-Light Medium E-26 Incandescent Chandelier in Black with Brass

You last purchased this on
 
Elegant Lighting

Axel 60W 10-Light Medium E-26 Incandescent Chandelier in Black with Brass

Brand image
You last purchased this on
 
Elegant Lighting

Axel 60W 10-Light Medium E-26 Incandescent Chandelier in Black with Brass

  • Fast #
  • Part #ELD8003D28BK
  • Item #7834916
  • Manufacturer Part #LD8003D28BK
5 out of 5 Customer Rating
60W 10-Light Medium E-26 Incandescent Chandelier

X Points
Color Finish Name: Black/Brass Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Curiously placed arms each end with socket that orbits around a central circular frame.
  • 10-lights can accommodate either incandescent or LED lamp (Not included)
  • Includes 4 foot Rod
  • Requires Certification

Specifications

Ballast Type:
Residential
Collection:
Axel
Color Finish Category:
Blacks
Color Finish Name:
Black/Brass
Dimmable:
Yes
ETL Listed:
Yes
Height:
32-1/2 in
Installation Type:
Ceiling Mount
Length:
27-1/5 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Mid-century Modern
Material:
Metal
Number of Lights:
10
Number of Tiers:
2
UL Listed:
Suitable for Dry Locations
Volts:
125V
Watts:
60 W
Width:
27-1/5 in



Customers Also Bought
1–6 of 18 items
Part #KK42122BK
Item #8129813
5 out of 5 Customer Rating
Requires Certification
Part #PP400251009
Item #9335184
4 out of 5 Customer Rating
Requires Certification
Part #C449841MA
Item #10024100
5 out of 5 Customer Rating
Requires Certification
Part #KK43692BK
Item #9858517
5 out of 5 Customer Rating
Requires Certification
Part #KK44168BK
Item #7814000
5 out of 5 Customer Rating
Requires Certification
Part #M444466A
Item #9930795
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #ELD5056D48BR
Item #9298141
4.1 out of 5 Customer Rating
Requires Certification
Part #ELD5001D13PN
Item #7835507
5 out of 5 Customer Rating
Requires Certification
Part #E2502D31SG
Item #10204487
5 out of 5 Customer Rating
Requires Certification
Part #E3501W24C
Item #7814951
5 out of 5 Customer Rating
Requires Certification
Part #ELD2240BK
Item #7835159
5 out of 5 Customer Rating
Requires Certification
Part #EE12LED11110PK
Item #8027073
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing