This product requires certification to purchase.

2 in. Metal and Stainless Steel Drain Rough

You last purchased this on
 
Hansgrohe

RainDrain 2 in. Metal and Stainless Steel Drain Rough

Brand image
You last purchased this on
 
Hansgrohe

RainDrain 2 in. Metal and Stainless Steel Drain Rough

  • Fast #
  • Part #H56010181
  • Item #9980623
  • Manufacturer Part #56010181
4.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Consists of: Stainless steel drain, pre-assembled sealing membrane, height adjustment feet, hair catcher, tiling aid
  • Suitable for all RainDrain rock and RainDrain match finish sets
  • Where to use: New construction, renovation
  • Minimal installation height: 0.98"
  • Direction of outlet: Vertical
  • Connection: 1-sided
  • Incl. height adjustment feet and tiling aid for installation
  • With integrated slope
  • Material installation set: Stainless steel 304 (1.4301)
  • Requires Certification

Specifications

Collection:
RainDrain
Fits Pipe Size:
2 in
Material:
Metal, Stainless Steel
Product Type:
Drain Rough In



Customers Also Bought
1–6 of 18 items
Part #HHFP23CIDRN
Item #7220995
4.1 out of 5 Customer Rating
Requires Certification
Part #SH601BN
Item #2937993
3.9 out of 5 Customer Rating
Requires Certification
Part #K33151-BL
Item #9918116
5 out of 5 Customer Rating
Requires Certification
Part #KT37391-BN
Item #4288885
5 out of 5 Customer Rating
Requires Certification
Part #K9135-CP
Item #3623953
4.8 out of 5 Customer Rating
Requires Certification
Part #K25322-BL
Item #9917734
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #H50100821
Item #4305890
5 out of 5 Customer Rating
Requires Certification
Part #H50100251
Item #9793363
4.7 out of 5 Customer Rating
Requires Certification
Part #H50100671
Item #8846259
3.9 out of 5 Customer Rating
Requires Certification
Part #H88509000
Item #3511361
5 out of 5 Customer Rating
Requires Certification
Part #H27412821
Item #3618662
5 out of 5 Customer Rating
Requires Certification
Part #H14414001
Item #3332906
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing