This product requires certification to purchase.

Elongated Quiet Close Toilet Seat in White

You last purchased this on
 
KOHLER

Glissade® Elongated Quiet Close Toilet Seat in White

Brand image
You last purchased this on
 
KOHLER

Glissade® Elongated Quiet Close Toilet Seat in White

  • Fast #
  • Part #K27331-0
  • Item #10104322
  • Manufacturer Part #27331-0
4.8 out of 5 Customer Rating
Elongated Closed Front with Cover Toilet Seat

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Lid design extends over toilet seat to create a clean, sleek look
  • Grip-tight installation hardware makes it easy to fasten the seat - everything is done from above the bowl
  • Grip-tight bumpers hold seat firmly in place
  • Ready latch hinge provides a positive lock/unlock latch to securely hold seat in position, yet seat easily removes for cleaning or adjusting fit
  • Single-hinge cover simplifies cleaning
  • Quiet-close elongated lid and seat prevents slamming
  • Contoured seat for user comfort
  • Color-matched plastic hinges
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging
  • Plastic construction
  • Requires Certification

Documents


Specifications

Collection:
Glissade®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
19-7/8 in
Height:
1 in
Material:
Plastic
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Width:
14-3/4 in



Customers Also Bought
1–6 of 18 items
Part #TCT446CEFGN01
Item #9913979
5 out of 5 Customer Rating
Requires Certification
Part #K33812-0
Item #10216689
3.8 out of 5 Customer Rating
Requires Certification
Part #TST446EMNA01
Item #9913999
4.6 out of 5 Customer Rating
Requires Certification
Part #TUT104EV01
Item #4342931
5 out of 5 Customer Rating
Requires Certification
Part #K4143-0
Item #7310181
3.8 out of 5 Customer Rating
Requires Certification
Part #A4448A809020
Item #10381381
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K4731-SC-0
Item #2965031
5 out of 5 Customer Rating
Requires Certification
Part #K8298-0
Item #7200469
4.5 out of 5 Customer Rating
Requires Certification
Part #K20454-0
Item #7361827
4.1 out of 5 Customer Rating
Requires Certification
Part #K75796-RL-0
Item #10029797
5 out of 5 Customer Rating
Requires Certification
Part #K8298-CR-0
Item #7638199
5 out of 5 Customer Rating
Requires Certification
Part #K4733-RL-0
Item #9868830
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing